Zoro Homepage

Black Acetal Copolymer Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-ACB-828

  • Zoro # G7772780


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Material
Acetal Copolymer
Color
Black
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-828
Zoro #
G7772780
UPC #
193005893576
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Backing Type
Acrylic Adhesive
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.35
Thickness Tolerance
(-0.007" - +0.005")
Water Absorption Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Grade
Standard
Shape
Bar

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/8" Thick x 1-1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.