Black Acetal Copolymer Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-ACB-312

  • Zoro # G7767031


product price:  $62.69
/ea
Sold in multiples of 2 for $125.38

Key Features

Material
Acetal Copolymer
Color
Black
Length
48"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-312
Zoro #
G7767031
UPC #
193005883690
Country of Origin
Unknown

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Friction Rating
Slippery
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Thickness Tolerance
(-0.014" - +0.006")
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption
0.0022
Shape
Bar

Description

Black Acetal Plastic Bar - 1/4" Thick x 5" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.