Black Acetal Copolymer Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-ACB-354

  • Zoro # G7765473


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Black
Length
48"
Width
6"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-354
Zoro #
G7765473
UPC #
193005894023
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Backing Type
Plain
Friction Rating
Slippery
Friction Coefficient
0.35
Water Absorption
0.0022
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Water Absorption Rating
Good
Grade
Standard
Thickness Tolerance
(-0.031" - +0.028")

Description

Black Acetal Plastic Bar - 2" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.