This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 18" L x 18" W x 1-1/4" Thick BULK-PS-ACB-447

Black Acetal Copolymer Plastic Sheet 18" L x 18" W x 1-1/4" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-447
  • Zoro # G7766733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-447
Zoro #
G7766733
UPC #
193005905231
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
18"
Plastic Length
18"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Width
18"
Length
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Grade
Standard
Shape
Sheet
Water Absorption
0.0022
Water Absorption Rating
Good
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Friction Coefficient
0.35
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.