This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/32" Thick BULK-PS-ACB-436

Black Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/32" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-436
  • Zoro # G7773234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-436
Zoro #
G7773234
UPC #
193005881757
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
18"
Plastic Length
18"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
18"
Width
18"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.002")
Material
Acetal
Impact Strength Rating
Poor
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Clarity
Opaque
Water Absorption
0.0022
Standards
UL 94 HB

Description

Black Acetal Plastic Sheet - 1/32" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.