Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-439

  • Zoro # G7765735


product price: $57.45
/ea
Sold in multiples of 2 for $114.90

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
18"
Plastic Length
18"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-439
Zoro #
G7765735
UPC #
193005882099
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
18"
Plastic Length
18"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
18"
Length
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.007" - +0.005")
Material
Acetal
Friction Coefficient
0.35
Water Absorption
0.0022
Tensile Strength Rating
Good
Grade
Standard
Shape
Sheet
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Rating
Slippery
Impact Strength Rating
Poor
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Standards
UL 94 HB

Description

Black Acetal Plastic Sheet - 1/8" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products