Black Acetal Copolymer Plastic Sheet 24" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-390

  • Zoro # G7764922


product price:  $58.55
/ea
Sold in multiples of 2 for $117.10

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-390
Zoro #
G7764922
UPC #
193005891893
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Length
24"
Thickness
3/8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0" - +0.058")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Impact Strength Rating
Poor
Water Absorption
0.0022
Water Absorption Rating
Good
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Standards
UL 94 HB
Friction Coefficient
0.35
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Backing Type
Plain

Description

Black Acetal Plastic Sheet - 3/8" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.