.jpg)
Black Acetal Copolymer Plastic Sheet 36" L x 18" W x 2-1/2" Thick (Discontinued)
- Mfr # BULK-PS-ACB-469
- Zoro # G7765884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-ACB-469
Zoro #
G7765884
UPC #
193005905552
Country of Origin
Unknown
Dimensions
Plastic Thickness
2-1/2"
Plastic Width
18"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
36"
Width
18"
Description
Black Acetal Plastic Sheet - 2-1/2" Thick x 18" Wide x 36" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.