This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 36" L x 18" W x 4" Thick BULK-PS-ACB-471

Black Acetal Copolymer Plastic Sheet 36" L x 18" W x 4" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-471
  • Zoro # G7766961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-471
Zoro #
G7766961
UPC #
193005905835
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
18"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
18"
Length
36"
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.016")
Material
Acetal
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Rating
Slippery
Standards
UL 94 HB
Shape
Sheet
Tensile Strength Rating
Good
Water Absorption
0.0022
Friction Coefficient
0.35
Water Absorption Rating
Good

Description

Black Acetal Plastic Sheet - 4" Thick x 18" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.