This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 36" L x 36" W x 3" Thick BULK-PS-ACB-1213

Black Acetal Copolymer Plastic Sheet 36" L x 36" W x 3" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-1213
  • Zoro # G7765990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1213
Zoro #
G7765990
UPC #
193005912932
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
36"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3"
Length
36"
Width
36"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.047" - +0.012")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Standards
UL 94 HB
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.0022
Impact Strength
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Backing Type
Plain
Shape
Sheet
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Slippery

Description

Black Acetal Plastic Sheet - 3" Thick x 36" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.