Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 36" L x 36" W x 3/8" Thick BULK-PS-ACB-1205

Black Acetal Copolymer Plastic Sheet 36" L x 36" W x 3/8" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-1205
  • Zoro # G7766663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1205
Zoro #
G7766663
UPC #
193005912857
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
36"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width
36"
Length
36"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0" - +0.058")
Material
Acetal
Water Absorption
0.0022
Backing Type
Plain
Tensile Strength Rating
Good
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Shape
Sheet
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Clarity
Opaque

Description

Black Acetal Plastic Sheet - 3/8" Thick x 36" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.