This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 48" L x 18" W x 3/32" Thick BULK-PS-ACB-474

Black Acetal Copolymer Plastic Sheet 48" L x 18" W x 3/32" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-474
  • Zoro # G7765893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-474
Zoro #
G7765893
UPC #
193005881979
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
18"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/32"
Width
18"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.015" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Water Absorption
0.0022
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Friction Rating
Slippery
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M90
Shape
Sheet
Water Absorption Rating
Good
Standards
UL 94 HB

Description

Black Acetal Plastic Sheet - 3/32" Thick x 18" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.