Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 48" L x 18" W x 3/4" Thick BULK-PS-ACB-481

Black Acetal Copolymer Plastic Sheet 48" L x 18" W x 3/4" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-481
  • Zoro # G7773873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-481
Zoro #
G7773873
UPC #
193005904999
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
18"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
3/4"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0" - +0.096")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Plastic Clarity
Opaque
Water Absorption Rating
Good
Standards
UL 94 HB
Grade
Standard
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Friction Coefficient
0.35
Backing Type
Plain
Tensile Strength Rating
Good

Description

Black Acetal Plastic Sheet - 3/4" Thick x 18" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.