This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 48" L x 36" W x 3" Thick BULK-PS-ACB-530

Black Acetal Copolymer Plastic Sheet 48" L x 36" W x 3" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-530
  • Zoro # G7763559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-530
Zoro #
G7763559
UPC #
193005905736
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
36"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
3"
Width
36"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.047" - +0.012")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Friction Coefficient
0.35
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0.0022
Backing Type
Plain
Standards
UL 94 HB
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Good
Shape
Sheet

Description

Black Acetal Plastic Sheet - 3" Thick x 36" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.