This item is Discontinued.

Usa Industrials Black Acetal Copolymer Plastic Sheet 48" L x 36" W x 4" Thick BULK-PS-ACB-531

Black Acetal Copolymer Plastic Sheet 48" L x 36" W x 4" Thick (Discontinued)

  • Mfr # BULK-PS-ACB-531
  • Zoro # G7767199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-531
Zoro #
G7767199
UPC #
193005905873
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
36"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
36"
Length
48"
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.063" - +0.016")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Friction Coefficient
0.35
Tensile Strength Rating
Good
Standards
UL 94 HB
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet
Plastic Hardness
Rockwell M90
Backing Type
Plain
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Grade
Standard

Description

Black Acetal Plastic Sheet - 4" Thick x 36" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.