Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 48" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-414

  • Zoro # G7764992


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-414
Zoro #
G7764992
UPC #
193005905323
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
8"
Thickness
1-1/2"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0" - +0.134")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Grade
Standard
Water Absorption
0.0022
Tensile Strength Rating
Good
Friction Coefficient
0.35
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Backing Type
Plain
Plastic Clarity
Opaque
Standards
UL 94 HB
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft. - lbs./in.
Shape
Sheet

Description

Black Acetal Plastic Sheet - 1-1/2" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.