Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-ACB-78

  • Zoro # G7764301


product price:  $8.55
/ea
Sold in multiples of 11 for $94.05

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-78
Zoro #
G7764301
UPC #
193005882044
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Width
6"
Thickness
3/32"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.015" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Coefficient
0.35
Shape
Sheet
Standards
UL 94 HB
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Water Absorption
0.0022
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard

Description

Black Acetal Plastic Sheet - 3/32" Thick x 6" Wide x 6" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.