Zoro Homepage

Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 4" Thick

  • Mfr # BULK-PS-ACB-365

  • Zoro # G7765105


product price: $78.99
/ea
Sold in multiples of 2 for $157.98
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-365
Zoro #
G7765105
UPC #
193005905750
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6"
Thickness
4"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.016")
Tensile Strength
9,100 psi
Material
Acetal
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Shape
Sheet
Tensile Strength Rating
Good
Standards
UL 94 HB
Friction Coefficient
0.35
Grade
Standard
Water Absorption
0.0022
Backing Type
Plain
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Sheet - 4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.