Black Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 7/8" Dia.

  • Mfr # BULK-PR-ACB-359

  • Zoro # G407032168


product price:  $77.75
/ea
Sold in multiples of 2 for $155.50
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Black
Length
96"
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-359
Zoro #
G407032168
UPC #
193005105341
Country of Origin
United States

Dimensions

Length
96"
Diameter
7/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Water Absorption
0.0025
Friction Rating
Very Slippery
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Temperature Range - Adhesives
-20° to 180° F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Grade
Standard
Shape
Rod
Friction Coefficient
0.2
Plastic Density
0.051 lbs / cu. in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.