Black Acetal Plastic Sheet 1 ft. L, 2" W

  • Mfr # BULK-PS-ACB-57

  • Zoro # G7764749


product price:  $20.85
/ea
Sold in multiples of 6 for $125.10

Key Features

Material
Acetal
Color
Black
Length
1 ft.
Width
2"
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-57
Zoro #
G7764749
UPC #
193005882037
Country of Origin
Unknown

Dimensions

Length
1 ft.
Width
2"
Length Tolerance
(-1" - +1")
Plastic Width
12"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
12"
Plastic Thickness
3/32"

Details

Item
Plastic Sheet
Material
Acetal
Color
Black
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Plastic Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.015" - +0")
Plastic Material
Acetal Copolymer
Water Absorption
0.0022
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Coefficient
0.35
Backing Type
Plain
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Shape
Sheet

Description

Black Acetal Plastic Sheet - 3/32" Thick x 12" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.