This item is Discontinued.

Zoro Select Black Nylon 6/6 Plastic Sheet 24" L x 24" W x 1-1/2" Thick PS-NYLB-31

Black Nylon 6/6 Plastic Sheet 24" L x 24" W x 1-1/2" Thick (Discontinued)

  • Mfr # PS-NYLB-31
  • Zoro # G4373768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-31
Zoro #
G4373768
UPC #
193005035976
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Material Type
Standard
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Impact Strength
0.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Shape
Square
Plastic Density
0.041 lb/cu in
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M85
Backing Type
No Backing
Friction Rating
Slippery
Friction Coefficient
0.25
Machinability
Good
Grade
Standard
Material
Nylon 6/6
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption
1.28 %
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.172/-0.038 in
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Clarity
Opaque
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
85 HRM

Description

Plastic Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.