This item is Discontinued.

Zoro Select Black Nylon 6/6 Plastic Sheet 48" L x 24" W x 3/4" Thick PS-NYLB-3

Black Nylon 6/6 Plastic Sheet 48" L x 24" W x 3/4" Thick (Discontinued)

  • Mfr # PS-NYLB-3
  • Zoro # G4376008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-3
Zoro #
G4376008
UPC #
193005036010
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Material Type
Standard
Impact Strength
0.6 ft-lb/in
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Machinability
Good
Friction Rating
Slippery
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
210 Degrees F
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 210 Degrees F
Material
Nylon 6/6
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85
Plastic Thickness Tolerance
+0.088/-0.019 in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Density
0.041 lb/cu in
Plastic Hardness Rating
Hard
Water Absorption
1.28 %
Backing Type
No Backing
Wear Factor
Excellent
Shape
Sheets
Product Form
Sheet
Rockwell Hardness
85 HRM
Product Type
Plastic Sheet

Description

Plastic Sheet, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.