Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-UHMWB-238

  • Zoro # G7771974


product price:  $3.69
/ea
Sold in multiples of 24 for $88.56

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-238
Zoro #
G7771974
UPC #
193005894429
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.003" - +0")
Backing Type
Plain
Plastic Hardness
70D
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Water Absorption
0.0001
Shape
Bar
Grade
Standard

Description

Black UHMW Polyethylene Plastic Bar - 1/8" Thick x 3/4" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.