Black UHMW Polyethylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-UHMWB-397

  • Zoro # G7771100


product price:  $15.55
/ea
Sold in multiples of 6 for $93.30

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-397
Zoro #
G7771100
UPC #
193005895501
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Impact Strength Rating
Excellent
Thickness Tolerance
(-0" - +0.002")
Water Absorption Rating
Excellent
Shape
Bar
Grade
Standard
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Hardness
70D
Friction Rating
Very Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Bar - 3/4" Thick x 4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.