Zoro Homepage

Black UHMW Polyethylene Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-UHMWB-340

  • Zoro # G7773724


product price: $12.95
/ea
Sold in multiples of 7 for $90.65

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-340
Zoro #
G7773724
UPC #
193005895082
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Plastic Clarity
Opaque
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.003")
Friction Coefficient
0.15
Backing Type
Plain
Shape
Bar
Plastic Hardness
70D
Grade
Standard
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Bar - 3/8" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.