Black UHMW Polyethylene Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-UHMWB-350

  • Zoro # G7771852


product price:  $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-350
Zoro #
G7771852
UPC #
193005895181
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption
0.0001
Shape
Bar
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.004")
Friction Rating
Very Slippery

Description

Black UHMW Polyethylene Plastic Bar - 1/2" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.