Black UHMW Polyethylene Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-UHMWB-236

  • Zoro # G7771119


product price:  $4.29
/ea
Sold in multiples of 23 for $98.67

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-236
Zoro #
G7771119
UPC #
193005894405
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Backing Type
Plain
Shape
Bar
Friction Coefficient
0.15
Grade
Standard
Water Absorption
0.0001
Water Absorption Rating
Excellent
Thickness Tolerance
(-0.003" - +0")
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
70D
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Bar - 1/8" Thick x 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.