Black UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMWB-306

  • Zoro # G7771189


product price:  $29.59
/ea
Sold in multiples of 3 for $88.77

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-306
Zoro #
G7771189
UPC #
193005894863
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Grade
Standard
Shape
Bar
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Backing Type
Plain
Plastic Hardness
70D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Thickness Tolerance
(-0.002" - +0")
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 6" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.