Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-2

  • Zoro # G7770330


product price:  $9.29
/ea
Sold in multiples of 9 for $83.61
Item requires special delivery charges. A $7.78 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-2
Zoro #
G7770330
UPC #
193005905903
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length
12"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.003" - +0")
Material
UHMW-PE
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Plastic Hardness
70D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Shape
Sheet
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products