Black UHMW Polyethylene Plastic Sheet 120" L x 48" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-171

  • Zoro # G7771870


product price:  $2,555.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
120"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-171
Zoro #
G7771870
UPC #
193005907204
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
120"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Length
120"
Width
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.031" - +0.028")
Tensile Strength
4,400 psi
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Shape
Sheet
Grade
Standard
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 48" Wide x 120" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.