Zoro Homepage

Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-65

  • Zoro # G7773995


product price: $39.55
/ea
Sold in multiples of 3 for $118.65
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-65
Zoro #
G7773995
UPC #
193005906306
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
16"
Width
16"
Thickness
1/2"
Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0" - +0.004")
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Water Absorption
0.0001
Plastic Hardness
70D
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Water Absorption Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1/2" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.