Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 24" L x 12" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-215

  • Zoro # G7773365


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-215
Zoro #
G7773365
UPC #
193005907648
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
12"
Plastic Length
24"
Thickness
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.063" - +0.055")
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
70D
Water Absorption Rating
Excellent
Grade
Standard
Shape
Sheet
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.15

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products