Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-125

  • Zoro # G7771539


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-125
Zoro #
G7771539
UPC #
193005906740
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Width
24"
Length Tolerance
(-1" - +1")
Length
24"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.069" - +0")
Backing Type
Plain
Water Absorption
0.0001
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.