Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-218

  • Zoro # G7772841


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-218
Zoro #
G7772841
UPC #
193005907679
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
16"
Plastic Length
32"
Thickness
4"
Length
32"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.063" - +0.055")
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Hardness
70D
Grade
Standard
Plastic Clarity
Opaque
Shape
Sheet
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 16" Wide x 32" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.