Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMWB-178

  • Zoro # G7769770


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-178
Zoro #
G7769770
UPC #
193005907273
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
48"
Width
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Length
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Backing Type
Plain
Standards
FDA, UL 94 HB
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 12" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products