Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-105

  • Zoro # G7771432


product price:  $227.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-105
Zoro #
G7771432
UPC #
193005906573
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
48"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.016" - +0.024")
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Tensile Strength
4,400 psi
Shape
Sheet
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness
70D
Water Absorption
0.0001
Grade
Standard
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 1" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.