.jpg)
Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3" Thick
Mfr # BULK-PS-UHMWB-205
Zoro # G7771895
product price:Â $1,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-UHMWB-205
Zoro #
G7771895
UPC #
193005907549
Country of Origin
Unknown
Dimensions
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
48"
Width
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
3"
Length Tolerance
(-1" - +1")
Length
48"
Description
Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 48" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.