Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-4

  • Zoro # G7769822


product price:  $22.95
/ea
Sold in multiples of 5 for $114.75
Item requires special delivery charges. A $19.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-4
Zoro #
G7769822
UPC #
193005905927
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
48"
Length Tolerance
(-1" - +1")
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.003" - +0")
Backing Type
Plain
Standards
FDA, UL 94 HB
Water Absorption
0.0001
Shape
Sheet
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.