Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-213

  • Zoro # G7773289


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-213
Zoro #
G7773289
UPC #
193005907624
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
8"
Plastic Length
48"
Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Material
UHMW-PE
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.055")
Impact Strength
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Friction Rating
Very Slippery
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
70D
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 8" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.