Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-111

  • Zoro # G7773261


product price:  $633.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-111
Zoro #
G7773261
UPC #
193005906610
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
60"
Width Tolerance
(-0.25" - +0.25")
Length
60"
Thickness
1"
Length Tolerance
(-1" - +1")
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 HB
Material
UHMW-PE
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Plastic Hardness
70D
Friction Coefficient
0.15
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption
0.0001
Shape
Sheet
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 1" Thick x 48" Wide x 60" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.