Black UHMW Polyethylene Polyethylene Sheet 60" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-UHMWB-54

  • Zoro # G7769971


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-54
Zoro #
G7769971
UPC #
193005906245
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
60"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Length
60"
Length Tolerance
(-1" - +1")
Width
48"
Nominal Size
48 in W x 60 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Black
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
200 %
Thickness Tolerance
(-0" - +0.003")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Plastic Properties
Non-Friction Surface
Impact Strength
16 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Hardness
70D
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.012/-0.009 in
Grade
Standard
Friction Rating
Very Slippery
Shape
Rectangle
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
UV Resistant
No
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
50 HRM
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Type
Plastic Sheet
Weight
36.72 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.