This item is Discontinued.

No Product Image Available

Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/2" Thick (Discontinued)

  • Mfr # PS-UHMW-ESD-233
  • Zoro # G607031466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-233
Zoro #
G607031466
UPC #
193005232405
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
Black
Plastic Hardness
60D
Tensile Strength
4,400 psi
Friction Rating
Very Slippery
Shape
Sheet
Impact Strength
16.0 ft. - lbs./in.
Plastic Density
0.036 lbs / cu. in.
Water Absorption Rating
Excellent
Standards
UL 94 HB
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Grade
Antistatic
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption
0.0001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.