Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 24" W x 3/4" Thick (Discontinued)
- Mfr # PS-UHMW-ESD-237
- Zoro # G207031583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Usa Industrials
- MFR # PS-UHMW-ESD-237
- Zoro # G207031583
- UPC # 193005232450
- Country of Origin China
- Category Plastic Sheets
Dimensions
| Plastic Thickness | 3/4" |
| Plastic Width | 24" |
| Plastic Length | 48" |
Details
| Item | UHMW Polyethylene Plastic Sheets & Bars |
| Plastic Material | UHMW Polyethylene |
| Color | Black |
| Friction Rating | Very Slippery |
| Standards | UL 94 HB |
| Impact Strength | 16.0 ft. - lbs./in. |
| Plastic Density | 0.036 lbs / cu. in. |
| Water Absorption | 0.0001 |
| Shape | Sheet |
| Water Absorption Rating | Excellent |
| Tensile Strength | 4,400 psi |
| Plastic Hardness | 60D |
| Tensile Strength Rating | Poor |
| Plastic Clarity | Opaque |
| Impact Strength Rating | Excellent |
| Friction Coefficient | 0.15 |
| Grade | Antistatic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.