Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 24" W x 3/8" Thick (Discontinued)
- Mfr # PS-UHMW-ESD-230
- Zoro # G907031432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-UHMW-ESD-230
Zoro #
G907031432
UPC #
193005232375
Country of Origin
China
Dimensions
Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Details
Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
Black
Plastic Clarity
Opaque
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Plastic Density
0.036 lbs / cu. in.
Friction Coefficient
0.15
Tensile Strength
4,400 psi
Standards
UL 94 HB
Plastic Hardness
60D
Shape
Sheet
Friction Rating
Very Slippery
Grade
Antistatic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.