This item is Discontinued.

This item is Discontinued.
Brass FNPT x MNPT, 3/4" Pipe Size (Discontinued)
Mfr #
ZUSA-PF-5221
Zoro #
G7943562
UPC # 193005432058
Country of Origin Unknown
Category Brass Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-5221
- Zoro #
- G7943562
- UPC #
- 193005432058
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
Details
- Specific Fitting Shape
- Street Elbow
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- FNPT x MNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Elbow
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 1900 psi
Description
Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Street Elbow - 3/4" NPT Female x NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.