Brass MNPT, 3/4" Pipe Size
- Mfr # ZUSA-PF-5266
- Zoro # G7943039
product price:Â
$
34.69
/ea
Sold in multiples of 5 for
$173.45
Key Features
Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-5266
- Zoro #
- G7943039
- UPC #
- 193005432218
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
Details
- Specific Fitting Shape
- Hex Head Plug
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- MNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Plug
- Max. Pressure
- 3000 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Description
Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Hex Head Plug - 3/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.