Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAH3X13
Zoro #
G1640267
UPC #
193005209421
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
13 mm
Actual Inside Dia.
13 mm
Nominal Outside Dia.
19 mm
Actual Outside Dia.
19 mm
Nominal Width
3 mm
Actual Width
3 mm
Outside Diameter - Nominal
19 mm
Outside Diameter - Actual
19 mm
Inside Diameter - Nominal
13 mm
Inside Diameter - Actual
13 mm
Cross-Section Width
3 mm
Width - Actual
3 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 mm, Nominal Width 3 mm, Actual Inside Dia. 13 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 19 mm, Actual Outside Dia. 19 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.