This item is Discontinued.

Zoro Select O-Ring, 175 mm Dia, 3mm W, Buna-N, Black, PK5 ZUSAH3X175

This item is Discontinued.

Zoro Select

O-Ring, 175 mm Dia, 3mm W, Buna-N, Black, PK5 (Discontinued)

Mfr # ZUSAH3X175
Zoro # G1640818
UPC # 193005209872
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH3X175
Zoro #
G1640818
UPC #
193005209872
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
175 mm
Actual Inside Dia.
175 mm
Nominal Outside Dia.
181 mm
Actual Width
3 mm
Actual Outside Dia.
181 mm
Nominal Width
3 mm
Outside Diameter - Nominal
181 mm
Inside Diameter - Actual
175 mm
Width - Actual
3 mm
Cross-Section Width
3 mm
Outside Diameter - Actual
181 mm
Inside Diameter - Nominal
175 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
No
Application
Standard
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 175 mm, Nominal Width 3 mm, Actual Inside Dia. 175 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 181 mm, Actual Outside Dia. 181 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.