Zoro Homepage
This item is Discontinued.
Usa Industrials Buna-N O-Ring, 40A, Dash 044, PK2600 ZMTOH40044

Buna-N O-Ring, 40A, Dash 044, PK2600 (Discontinued)

  • Mfr # ZMTOH40044
  • Zoro # G7318886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH40044
Zoro #
G7318886
UPC #
-
Country of Origin
China

Details

Dash Number
44
Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
40A
Type
O-Ring

Description

Buna-N O-Ring,40A,Dash 044,Package Quantity 2600, Package Quantity 2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.