This item is Discontinued.

Usa Industrials Buna-N O-Ring, 50A, 1.5mm Wide, PK41000 ZMTO50H1.5X3

Buna-N O-Ring, 50A, 1.5mm Wide, PK41000 (Discontinued)

  • Mfr # ZMTO50H1.5X3
  • Zoro # G7317644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTO50H1.5X3
Zoro #
G7317644
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.5 mm
Nominal Width
1.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
50A
Type
O-Ring

Description

Buna-N O-Ring,50A,1.5mm Wide,Package Quantity 41000, Package Quantity 41000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.